Beli grinding wheel diamond di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Diamond Grinding Wheel (Gerinda Mangkok Diamond)
    Mulai

    Rp1.199.900

    BOSCH Diamond Grinding Wheel (Gerinda Mangkok Diamond)
    atribut:
    • Outer DiameterxThicknessxHole Diameter (mm): 100x15x15
    • Maximum Working Rotation Speed (rpm): 15000
  2. BOSCH Mata Gerinda Potong Keramik Best
    Rating:
    100% of 100
    (2)
    Mulai

    Rp76.900

  3. NORTON Tool Grinding Wheel Straight Cup T6 (Batu Gerinda Mangkok)
    Mulai

    Rp309.900

    NORTON Tool Grinding Wheel Straight Cup T6 (Batu Gerinda Mangkok)
    Deskripsi:
    GOOD CHOICE FOR LIGHT GRINDING OF TOOL STEELBENEFITS_x000D_- Cool and burn-free cutting; ideal for heat-sensitive applications with light to moderate feed rates_x000D_- Excellent balance and dimensional accuracy time after time_x000D_- Exceptionally cool cutting in light pressure grinding applications, or heat-sensitive applications_x000D_- Ideal for use across a broad variety of tool steels
  4. TJAP MATA Diamond Cup Grinding Wheel (Mangkok Gerinda Beton)
    Mulai

    Rp1.099.900

  5. NORTON Grinding Wheel Flaring Cup Tool T11 White KVBE (Batu Gerinda Mangkok)
    Mulai

    Rp439.900

    NORTON Grinding Wheel Flaring Cup Tool T11 White KVBE (Batu Gerinda Mangkok)
    Deskripsi:
    GOOD CHOICE FOR LIGHT GRINDING OF TOOL STEELBENEFITS- Cool and burn-free cutting; ideal for heat-sensitive applications with light to moderate feed rates- Excellent balance and dimensional accuracy time after time- Exceptionally cool cutting in light pressure grinding applications, or heat-sensitive applications- Ideal for use across a broad variety of tool steels
    atribut:
    • Abrasive Wheel Type: T11
    • Material: Aluminium Oxide
    • Color: White
  6. DIAMOND VANTAGE Segment Cup Grinding Wheel (Gerinda Mangkok Diamond)
    Mulai

    Rp749.900

    DIAMOND VANTAGE Segment Cup Grinding Wheel (Gerinda Mangkok Diamond)
    Deskripsi:
    These Class ZZ Go (Plus) plug and pin gauges are solid rods made of tool steel with a black oxide finish that shows signs of wear so users know when the gauge may need to be replaced. These gauges are used to perform Go tolerance tests on bore holes with Inch-sized threads. If the gauge fits into the bore or hole, then the hole is within the acceptable tolerance. They are also used to calibrate equipment and come with a short-form certificate of accuracy that confirms they are within specs traceable to NIST.
    atribut:
    • UNSPSC: 23131503
    • Abrasive Material: Diamond
    • Arbor Hole Type: Threaded Hole
    • Connector Size: 5/8\"-11
  7. Tenka Diamond Grinding Wheel Electroplated (Batu Gerinda Asah Diamond)
    Mulai

    Rp1.099.900

  8. TRUSCO Diamond Grinding Wheel (Mangkok Gerinda Beton)
    36%
    Mulai

    Rp569.900

    TRUSCO Diamond Grinding Wheel (Mangkok Gerinda Beton)
    Deskripsi:
    -Efficient grinding is possible by arranging a diamond tip on the outer periphery and the inner periphery.-Reducing thermal storage at the cooling holes in the circuit board and adopt 14 chips to achieve long service life.-Grinding of hardness construction materials such as concrete, blocks and bricks, etc.-Working Tool: Disc grinder.-For 15mm hole adapters
    atribut:
    • Accessories: For 15mm hole adapters
    • Maximum Working Rotation Speed: 14500rpm
    • Purpose of Use: Grinding of hardness construction materials such as concrete, blocks and bricks, etc. Working Tool: Disc grinder.
  9. BITEC Diamond Grinding Wheel (Batu Gerinda Asah Diamond)
    Mulai

    Rp87.900

    BITEC Diamond Grinding Wheel (Batu Gerinda Asah Diamond)
    atribut:
    • Type/Packing: 1 pc / Plastic Blister
  10. BOSCH Diamond Segment Cup Grinding Wheel (Gerinda Mangkok Diamond)
    Mulai

    Rp1.499.900

    BOSCH Diamond Segment Cup Grinding Wheel (Gerinda Mangkok Diamond)
    Deskripsi:
    Turbo diamond segment cup grinding wheels have raised abrasive segments set at an angle to the wheel circumference to optimize abrasive density and provide a smoother finish than single-row and double-row diamond segment cup grinding wheels.
    atribut:
    • UNSPSC: 31191602
    • Abrasive Depth (inch): 1/4
    • Abrasive Material: Diamond
    • Compatible Tool Type: Angle GrinderConcrete Planer
    • Primary Material Application: ConcreteMasonry
    • Segment Design: Turbo
  11. Jason Diamond Grinding Wheel Double
    Mulai

    Rp169.900

    Jason Diamond Grinding Wheel Double
    Deskripsi:
    Double sideBlade sharpener for HSS and TCT material
  12. NAKANISHI Electroplated Diamond & CBN Bur (for Fine Internal Grinding) (Mata Bor Tuner Diamond)
    48%
    Mulai

    Rp139.900

    NAKANISHI Electroplated Diamond & CBN Bur (for Fine Internal Grinding) (Mata Bor Tuner Diamond)
    Deskripsi:
    -High grinding performance and durability are demonstrated from internal fine hole processing to outer diameter grinding and rough machining.
    atribut:
    • Maximum Working Rotation Speed: 80000rpm
  13. BLITZ Diamond Grinding Akik
    Mulai

    Rp469.900

    BLITZ Diamond Grinding Akik
    Deskripsi:
    Diamond Punggung untuk akik
    atribut:
    • Size: 6inchx1x15x25,4 mm
  14. DEWALT Mata Potong Keramik Continous Diamond
    Mulai

    Rp60.900

    DEWALT Mata Potong Keramik Continous Diamond
    atribut:
    • Diameter Size (inch): 105
    • Segment Height: 1.7
    • Arbor in Blade: 20
    • Installed Adapter: 16
Daftar Harga grinding wheel diamond Terbaru October 2026
BOSCH Diamond Grinding Wheel (Gerinda Mangkok Diamond)Rp1.199.900
BOSCH Mata Gerinda Potong Keramik BestRp76.900
NORTON Tool Grinding Wheel Straight Cup T6 (Batu Gerinda Mangkok)Rp309.900
TJAP MATA Diamond Cup Grinding Wheel (Mangkok Gerinda Beton)Rp1.099.900
NORTON Grinding Wheel Flaring Cup Tool T11 White KVBE (Batu Gerinda Mangkok)Rp439.900
DIAMOND VANTAGE Segment Cup Grinding Wheel (Gerinda Mangkok Diamond)Rp749.900
Tenka Diamond Grinding Wheel Electroplated (Batu Gerinda Asah Diamond)Rp1.099.900
TRUSCO Diamond Grinding Wheel (Mangkok Gerinda Beton)Rp569.900
UNIKA Diamond & Grinding Wheel for AluminiumRp269.900
BITEC Diamond Grinding Wheel (Batu Gerinda Asah Diamond)Rp87.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait